DG
REESE

Oblong License Plate Light, White, Length: 2-3/4", Width: 1", Height: 1-1/4", Hardwired

  • Item # 20PT14
  • My Part #
  • Mfr. Model # 7381542
  • Catalog Page # N/A
  • UNSPSC # 25172901
Oblong License Plate Light, White, Length: 2-3/4", Width: 1", Height: 1-1/4", Hardwired close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This lamp keeps your license plate visible. The hooded shield prevents upward glare. Stainless steel mounting screws are included.

View More

Technical Specs

  • Item License Plate Light
  • Lens Shape - Vehicle Lighting Oblong
  • Lens Color - Vehicle Lighting White
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Hardwired
  • Height - Vehicle Lighting 1-1/4"
  • Width - Vehicle Lighting 1"
  • Length - Vehicle Lighting 2-3/4"
  • Lighting Technology - Vehicle Lighting Incandescent
  • Type Utility
  • Color Chrome
  • Base Mounting Centers 2-1/8"
  • Lamp Life 15,000 hr.
  • Volt Bulb 12
  • Number of Bulbs 1
  • Material Chrome, Stainless Steel
  • Current Rating 0.33A
  • Fits Universal
  • Used For Utility/License/Courtesy Light
How can we improve our Technical Specifications?

Compliance and Restrictions

None