Skip Content

DG
REESE

LED Marker Lamp,FMVSS A, P2,Rectangle

  • Item # 20PT51
  • My Part #
  • Mfr. Model # 7386342
  • Catalog Page # N/A
  • UNSPSC # 25172901
LED Marker Lamp,FMVSS A, P2,Rectangle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item LED Marker Lamp
  • FMVSS - Vehicle Lighting A P2
  • Mounting - Vehicle Lighting Permanent
  • Lens Shape - Vehicle Lighting Rectangular
  • Lens Color - Vehicle Lighting Red
  • Length - Vehicle Lighting 4"
  • Width - Vehicle Lighting 1"
  • Height - Vehicle Lighting 2"
  • Wiring Connection - Vehicle Lighting Pigtail
  • Manufacturer Warranty - Vehicle Lighting 1 Year Limited Warranty
  • Lighting Technology - Vehicle Lighting LED
  • Number of LEDs 2
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms