DG
REESE

LED Bar ID LED Light

  • Item # 20PT43
  • My Part #
  • Mfr. Model # 73852
  • Catalog Page # N/A
  • UNSPSC # 25172901
LED Bar ID LED Light close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Bar ID LED Light
  • Lamp Type LED
  • Length 2-15/16"
  • Width 1-29/32"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov

Alternate Search Terms