Skip Content

WV
REESE

Jack,1000 lb.

  • Item # 20PV08
  • My Part #
  • Mfr. Model # 7042900
  • Catalog Page # 960
  • UNSPSC # 24101612
Jack,1000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $52.43 / each

Web Price $58.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features quality steel antifriction thrust bearings and rolled threads.

View More

Technical Specs

  • Item Dual Wheel Swing Away Trailer Jack
  • Load Capacity 1000 lb.
  • Lift Range 22.7"
  • Handle Sidewind
  • Mounting Brackets Snap Ring Swivel Bolt through
  • Max. Lift Height 1 ft. 10-45/64"
  • Retracted Length 8.5"
  • Type Sidewind Trailer Jack
  • Includes Mounting hardware included
  • Lifting Capacity 1000 lb.
  • Static Load Capacity 2500 lb.
  • Overall Height 27.13"
  • Gear Travel 10
  • Dia. 2-1/4"
  • Construction Steel
  • Finish Zinc
  • Wheel 6"
  • Features Dual Wheel Tracking That Allows for Added Trailer Stability and Maneuverability, The Side Wind Feature Allows for Easy, Quick Up and Down Winding, It is Built with High Strength Tubing for Durability, Fits Up to A 3" x 5" Trailer Tongues
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.