Skip Content
C3
REESE

Jack,2000 lb.

  • Item # 20PV06
  • My Part #
  • Mfr. Model # 1413230134
  • Catalog Page # N/A
  • UNSPSC # 24101612
Jack,2000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $267.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features quality steel antifriction thrust bearings and rolled threads.

View More

Technical Specs

  • Item Marine and Recreational Adjustable Jack
  • Load Capacity 2000 lb.
  • Lift Range 10"
  • Handle Sidewind
  • Mounting Brackets Bolt On
  • Max. Lift Height 1 ft. 11"
  • Retracted Length 22.5"
  • Type Sidewind Trailer Jack
  • Includes Includes mounting Hardware
  • Lifting Capacity 2000 lb.
  • Static Load Capacity 2000 lb.
  • Overall Height 32.5"
  • Adjustment Range 10
  • Gear Travel 10
  • Dia. 2.75
  • Construction Steel
  • Finish Internal and external corrosion resistant coating
  • Features Bolt-On Adjustable Swivel Trailer Jack Features A Heavy Duty, 7" Diameter Articulating Cast Footplate, Designed to Provide Superior Stability, and The Unique Ball and Socket Connection Between The Jack and Footplate Allows for Whatever Articulation is Required to Accommodate Uneven Surfaces
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.