Skip Content


Interior Dome Light,Clear,Rectangle

  • Item # 20PT61
  • My Part #
  • Mfr. Model # 7389442
  • Catalog Page # N/A
  • UNSPSC # 25173001
Interior Dome Light,Clear,Rectangle close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Dome Lights

Product Details

This light is designed to illuminate the interior of your truck or trailer. The molded ABS housing features a rocker switch.

View More

Technical Specs

  • Item Interior Dome Light
  • Type Utility
  • Length 3-3/4"
  • Width 1-29/32"
  • Color Clear
  • Shape Rectangle
  • Lamp Type Incandescent
  • Number of Bulbs 1
How can we improve our Technical Specifications?

Compliance and Restrictions