DG
REESE

Interior Base Light,Black/Clear

  • Item # 20PT13
  • My Part #
  • Mfr. Model # 73813
  • Catalog Page # N/A
  • UNSPSC # 25173001
Interior Base Light,Black/Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This light is designed to illuminate the interior of your truck or trailer. The molded ABS housing features a rocker switch.

View More

Technical Specs

  • Item Interior Base Light
  • Type Utility
  • Color Black/Clear
  • Base Mounting Centers 2-1/8"
  • Lamp Type Incandescent
  • Lamp Life 2500 hr.
  • Volt Bulb 12
  • Number of Bulbs 1
  • Material Polycarbonate, Aluminum
  • Current Rating 0.27A
  • Fits Universal
  • Used For Interior Utility Light
How can we improve our Technical Specifications?

Compliance and Restrictions

None