Skip Content

TP
REESE

Install Kit, For Use With Fifth Wheels Except Elite Series

  • Item # 20PM47
  • My Part #
  • Mfr. Model # 30035
  • Catalog Page # N/A
  • UNSPSC # 25181708
Install Kit, For Use With Fifth Wheels Except Elite Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $211.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 53.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Install Kit
  • Capacity GVW 20,000 lb.
  • For Use With Fifth Wheels Except Elite Series
  • Features Fifth Wheel Rail Kit Design Allows The Fifth Wheel Hitch to Be Removed From The Truck By Simply Removing Four Pins and The Two Base Rails Remain, Leaving The Entire Truck Bed Available for Maximum Hauling, Drilling is Required for Installation of This Base Rail System
  • Includes Rails, Brackets, and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.