DG
REESE

Flat Electric Connector, 4-Way

  • Item # 20PR27
  • My Part #
  • Mfr. Model # 7811542
  • Catalog Page # N/A
  • UNSPSC # 25181708
Flat Electric Connector, 4-Way close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flat Electric Connector
  • Connection Type 4-Way
  • Features 4 Wire Flat with Led Circuit Tester, Trailer End, Designed to Instantly Add or Replace A 4 Flat Connector on Your Trailer's Wiring System, Built-In Led Circuit Tester That Continually Monitors the System, No Stripping, Just Close Cover and Screw Down, No Slicing
  • For Use With Trailer
  • Includes Screws, LED Circuit Tester, Dust Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms