Skip Content

DG
REESE

Flat Connector,4-Way,18 ga,24 ft

  • Item # 20PN83
  • My Part #
  • Mfr. Model # 7463642
  • Catalog Page # N/A
  • UNSPSC # 25181708
Flat Connector,4-Way,18 ga,24 ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Installs quickly and allow vehicles to tow a trailer using different connectors. Built-in backup alarms warn of vehicle movement.

View More

Technical Specs

  • Item Flat Electric Connector
  • Connection Type 4-Way
  • Wire Gauge 18 ga.
  • Wire Length 24 ft.
  • Features Designed for Basic Lighting Connections on Small Trailers, Reduce Corrosion and Wiring Time, Ideal for Rewiring A Trailer, Features 18 Gauge Bonded Wire
  • For Use With Vehicle and Trailer Connector
  • Includes 24 ft. Loop, Vehicle and Trailer Ends
  • Standards SAE J1128
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms