Skip Content

TP
REESE

Fifth Wheel,16000 lb.,15 to 18 In.

  • Item # 20PM49
  • My Part #
  • Mfr. Model # 30051
  • Catalog Page # N/A
  • UNSPSC # 25181708
Fifth Wheel,16000 lb.,15 to 18 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,280.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 147.78 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fifth Wheel
  • Capacity GVW 16,000 lb.
  • Tongue Capacity 4000 in.-lb.
  • Adjustable Height Range 15" to 18"
  • Pivot Angle 4 Degrees and 5 Degrees
  • Locking Jaw Handle Yes
  • For Use With Trailers
  • Features Black Powder Coated Finish, Two Jaw Locking System, Fore-and-Aft and Side-to-Side 4-5 Degree Pivot, Square Tube Slider
  • Includes Square Tube Slider, (2) Jaw Locking System, locking Jaw Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.