Skip Content

C3
REESE

Draw Bar,Class II,3500 lb,7 In

  • Item # 20PM73
  • My Part #
  • Mfr. Model # 647442
  • Catalog Page # N/A
  • UNSPSC # 25181708
Draw Bar,Class II,3500 lb,7 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.33 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use between hauling vehicle and the hauled load. For use with trailers, agricultural equipment, and in industrial and recreational applications.

View More

Technical Specs

  • Item Draw Bar
  • Capacity GVW 3500 lb.
  • Class II
  • Fits Ball Dia. 3/4"
  • Drop 2-1/2"
  • Rise 2"
  • Length 7"
  • For Use With 1-1/4" x 1-1/4" Receiver Box
  • Features Ball Mount Has An 2-1/2" Drop and A 2" Rise, is Ideal for Tow Vehicles That Do Not Require A Large Drop or High Rise to Properly Align The Trailer to The Tow Vehicle, Weather Resistant
  • Includes Ball Mount
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.