Skip Content

DV
REESE

Coupler Lock,Class I,II,III,IV,Chrome

  • Item # 20PT94
  • My Part #
  • Mfr. Model # 7054600
  • Catalog Page # N/A
  • UNSPSC # 25181708
Coupler Lock,Class I,II,III,IV,Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Coupler Lock
  • Lock Type Universal
  • Hole Dia. 1/2" or 5/8"
  • Class I,II,III,IV
  • Finish Chrome
  • For Use With Class I, II, III, and IV Receivers
  • Features Pick Proof Square Key Design
  • Includes 2 Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

  •