Skip Content

DG
REESE

Converter Wiring Kit

  • Item # 20PR15
  • My Part #
  • Mfr. Model # 78103
  • Catalog Page # N/A
  • UNSPSC # 25181708
Converter Wiring Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Converter Wiring Kit
  • Wire Length 20 ft.
  • For Use With Vehicle
  • Features Powered Converter Wire Kit Includes the Necessary Hardware Need to Install Powered Converters, Complete with Fuse Holder, Fuse and 20 Feet of High Temperature Wire to Handle the Extreme Heat Found Within the Engine Compartment
  • Includes Black Wire, (2) Ring Terminals, Butt Connector, Fuse Holder, Fuse, Cable Ties
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms