TP
REESE

Contact Interface Universal, 6" H, 72" L

  • Item # 444H21
  • My Part #
  • Mfr. Model # 119250
  • Catalog Page # N/A
  • UNSPSC # 26121704
Contact Interface Universal, 6" H, 72" L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Trailer Wiring Accessories


$167.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Contact Interface Universal
  • Connection Type Clamp-Over
  • Diameter 2 1/4 in
  • Length 72 in
  • Width 2 3/4 in
  • Height 6 in
  • Wire Length 72 in
  • Material Brass, Copper, PVC, Polycarbonate
  • Finish Unfinished
  • Color Black
  • For Use With Power Supplies
  • Package Quantity 1
  • Standards SAE J1128, SAE J1239
  • Features 3-Wire, Constructed Using Surface Mount Technology (SMT) for Consistent, Eliminates All Electrical Connection and Interference with The Towed Vehicle Electrical System, PWM, Reliable Performance Maximizes Trailer Light Yield and Intensity While Producing Minimal Heat Ensures Superior Operation In Rough Road Conditions, Vehicles with 12V System Only, Works with 2 Wire, ZCI Sensor Technology and Direct Connection to The Towed Vehicle Battery, and Multiplex Wiring Systems
  • Includes Dust Cap for 4-Way Flat Connector, Instruction
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms