Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
REESE

Brake Controller, Time Activated

  • Item# 2ZPW8
  • Mfr. Model# 7464342
  • Catalog Page# 1195
  • UNSPSC# 25172901
Brake Controller,Time Activated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Brake Controller
  • Type Digital And Time Activated
  • Voltage 12
  • Material Plastic
  • Finish Black
  • For Use With Trailer Towing for 1 to 4 Axles
  • Standards NTSA
  • Includes Mounting Hardware
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms