C3
REESE

Ball Mount, 5000 Lb., 9-1/2 In

  • Item # 21T180
  • My Part #
  • Mfr. Model # 21793
  • Catalog Page # N/A
  • UNSPSC # 25181708
Ball Mount, 5000 Lb., 9-1/2 In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Draw Bars


$20.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ball Mount
  • Capacity GVW 5000 lb.
  • Tongue Capacity 500 lb.
  • Class III
  • Fits Ball Dia. 1"
  • Drop 3-1/4"
  • Rise 2"
  • Length 9-1/2"
  • For Use With Fits 2" Square Receiver Opening
  • Features Interlock one wrench tightening system, Special OEM Coating process for a superior look, Products are dipped in zinc-phosphate based, rust resistant coating to provide unmatched coverage in hard to fill areas. A secondary powdercoat layer is applied for two layers of superior protection
  • Includes Hex Interlock
  • Standards V-5, CSA and SAE J684
  • Type (Class) III
How can we improve our Technical Specifications?

Compliance and Restrictions

None