Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

REES Mushroom Head Push Button: Non-Illuminated, Mushroom Head Profile, Metallic, 57 mm, 1NO/1NC, 1

Item 
53CW09
Mfr. Model 
04960-112

Product Details

Catalog Page
N/A
Brand
REES
Manufacturer Part Number
04960-112
AC Contact Rating
10 A @ 600 V
Action
Momentary
Bezel Material
Zinc Die Cast
Contact Form
1NO/1NC
DC Contact Rating
1.1 A @ 250 V
Display Qty
1
Features
Gold Plated Contacts
Head Material
Chrome Plated Steel
IP Rating
IP66
Manufacturer Warranty Length
1 yr
Mechanical Operating Durability
1.00 x 10^6
Mushroom Head Diameter
57.15 mm
NEMA Enclosure Rating
4
Number of Indicator Lights
0
Number of Operators
1
Operating Temperature - Maximum
131 °F
Operating Temperature - Minimum
-22 °F
Head/Lens Color
Gray
Operator Illumination
Non-Illuminated
Operator Material
Chrome Plated Steel
Operator Voltage Rating - Maximum
600 V AC
Overall Depth
2.57 in
Overall Height
4.31 in
Overall Width
2.81 in
Panel Mounting Hole Diameter
57 mm
Product Type
Push Button Operators
Push Button Style
Mushroom Head
Resistance Properties
Impact Resistant; Oil and Grease Resistant
Standards
ANSI B11.1; CE; CSA C22.2 LR3648; IEC/EN 60947-5-5; OSHA; UL 508
Terminal Connection
Screw Clamp
UNSPSC
39121512
Country of Origin
USA (subject to change)
Product Description

These mushroom push buttons don't have any lighting elements that could burn out and need to be replaced. They have large, mushroom-shaped heads that are intuitive and easy to actuate if wearing gloves, making them ideal for use as emergency stop (e-stop) buttons. Non-illuminated push buttons don't have any lighting elements and are ideal for situations where light indication is unnecessary or could be distracting.