Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

REES Mushroom Head Push Button: Non-Illuminated, Mushroom Head Profile, Non-Metallic, 57 mm, 1

Item 
53CW06
Mfr. Model 
04956-001

Product Details

Catalog Page
N/A
Brand
REES
Manufacturer Part Number
04956-001
AC Contact Rating
10 A @ 600 V
Action
Momentary
Bezel Material
Chrome Plated Zinc Die Cast
Contact Form
1NO/1NC
DC Contact Rating
1.1 A @ 250 V
Display Qty
1
Features
Enclosed Gold Plated Contacts
Head Material
Delrin
IP Rating
IP65
Mushroom Head Diameter
57.15 mm
NEMA Enclosure Rating
12
Number of Indicator Lights
0
Number of Operators
1
Head/Lens Color
Black
Operator Illumination
Non-Illuminated
Operator Material
Delrin
Operator Voltage Rating - Maximum
600 V AC
Panel Mounting Hole Diameter
57 mm
Product Type
Push Button Operators
Push Button Style
Mushroom Head
Standards
CE; CSA; UL Listed
Terminal Connection
Screw Clamp
UNSPSC
39121512
Country of Origin
USA (subject to change)
Product Description

These mushroom push buttons don't have any lighting elements that could burn out and need to be replaced. They have large, mushroom-shaped heads that are intuitive and easy to actuate if wearing gloves, making them ideal for use as emergency stop (e-stop) buttons. Non-illuminated push buttons don't have any lighting elements and are ideal for situations where light indication is unnecessary or could be distracting.