Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

REES Emergency Stop Push Button: Non-Illuminated, Mushroom Head Profile, Non-Metallic, 22 mm, 1

Item 
36LR92
Mfr. Model 
22102-122

Product Details

Catalog Page
N/A
Brand
REES
Manufacturer Part Number
22102-122
AC Contact Rating
10 A @ 600 V
Action
Maintained
Bezel Material
Zinc Die Cast
Contact Form
2NO/2NC
DC Contact Rating
2.2 A @ 125V
Display Qty
1
Features
Gold Plated Contacts
Head Material
Delrin
IP Rating
IP65
Maintained Action Release
Push/Pull
Manufacturer Warranty Length
1 yr
Mechanical Operating Durability
1.00 x 10^6
Mushroom Head Diameter
22.5 mm
NEMA Enclosure Rating
12; 13
Number of Indicator Lights
0
Number of Operators
1
Operating Temperature - Maximum
131 °F
Operating Temperature - Minimum
32 °F
Head/Lens Color
Red
Operator Illumination
Non-Illuminated
Operator Material
Delrin
Operator Voltage Rating - Maximum
600 V AC
Panel Mounting Hole Diameter
22 mm
Product Type
Push Button Operators
Push Button Style
Mushroom Head
Resistance Properties
Impact Resistant; Oil and Grease Resistant
Standards
ANSI B11.1; IEC 60947-5-5-3.9; OSHA; UL/NISD E357870
Terminal Connection
Screw Clamp
UNSPSC
39121512
Country of Origin
USA (subject to change)
Product Description

These mushroom push buttons don't have any lighting elements that could burn out and need to be replaced. They have large, mushroom-shaped heads that are intuitive and easy to actuate if wearing gloves, making them ideal for use as emergency stop (e-stop) buttons. Non-illuminated push buttons don't have any lighting elements and are ideal for situations where light indication is unnecessary or could be distracting.