Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

REES Emergency Stop Push Button: Non-Illuminated, Mushroom Head Profile, Non-Metallic, 57 mm, 1

Item 
36LR77
Mfr. Model 
02182-002

Product Details

Catalog Page
N/A
Brand
REES
Manufacturer Part Number
02182-002
AC Contact Rating
10 A @ 600 V
Action
Momentary
Bezel Material
Zinc Die Cast
Contact Form
1NO/1NC
DC Contact Rating
1.1 A @ 250 V
Display Qty
1
Features
Gold Plated Contacts; Plated Steel Latch Plate has a 0.31 in Hole
Head Material
Plastic
IP Rating
IP65
Manufacturer Warranty Length
1 yr
Mechanical Operating Durability
5.00 x 10^5
Mushroom Head Diameter
57.15 mm
NEMA Enclosure Rating
12; 13
Number of Indicator Lights
0
Number of Operators
1
Operating Temperature - Maximum
131 °F
Operating Temperature - Minimum
-22 °F
Head/Lens Color
Red
Operator Illumination
Non-Illuminated
Operator Material
Plastic
Operator Voltage Rating - Maximum
600 V AC
Overall Depth
4.02 in
Overall Height
4.31 in
Overall Width
2.81 in
Panel Mounting Hole Diameter
57 mm
Product Type
Push Button Operators
Push Button Style
Mushroom Head
Resistance Properties
Impact Resistant; Oil and Grease Resistant
Standards
ANSI B11.1; CE; CSA C22.2 LR3648; IEC/EN 60947-5-5; OSHA; UL 508
Terminal Connection
Pressure Plate
UNSPSC
39121512
Country of Origin
USA (subject to change)
Product Description

These mushroom push buttons don't have any lighting elements that could burn out and need to be replaced. They have large, mushroom-shaped heads that are intuitive and easy to actuate if wearing gloves, making them ideal for use as emergency stop (e-stop) buttons. Non-illuminated push buttons don't have any lighting elements and are ideal for situations where light indication is unnecessary or could be distracting.