Navigation Menu New

Access My Account, Order History, Lists and more here.

23LF68 S600682-2 UNSPSC # 40141702

Swivel, Material Steel, Includes Seal Yes, 3,000 psi, For Reel Series 80000, 9000, SD, 90 °

  • Item # 23LF68
  • Mfr. Model # S600682-2
  • UNSPSC # 40141702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Carbon steel hose reel swivels are machined from carbon steel to be hard and resilient with more damage resistance than softer metals and a wide working temperature range. These carbon steel hose reel swivels are designed to twist, move, and transfer fluids.

Tap image to zoom.

Roll over image to zoom.

Swivel, Material Steel, Includes Seal Yes, 3,000 psi, For Reel Series 80000, 9000, SD, 90 °

  • Item # 23LF68
  • Mfr. Model # S600682-2
  • UNSPSC # 40141702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Carbon steel hose reel swivels are machined from carbon steel to be hard and resilient with more damage resistance than softer metals and a wide working temperature range. These carbon steel hose reel swivels are designed to twist, move, and transfer fluids.

Technical Specs

  • Item Swivel
  • For Use With Grainger Item Number 184V99, 184W01, 22KW49, 22KW50, 22KW55, 22KW56, 22KW59, 22KW87, 22KW93, 22KW94, 38L538, 38L539, 38L675, 4NB22, 525M92
  • For Use With Mfr. Model Number FD84000 OLP, FD84035 OLP, FD84050 OLP1, FD9400 OLPBW, FD9450 OLPBW, FD9450 OLPSW, FE9400 OLPBW, FE9450 OLPBW, FSD13000 OLP, FSD13035 OLP, FSD13050 OLP, FSD14000 OLP, FSD14005 OLP, FSD14035 OLP, FSD14050 OLP
  • For Reel Series 80000, 9000, SD
  • Material Steel
  • Angle 90 Degrees
  • Maximum Operating Pressure 3,000 psi
  • Minimum Operating Pressure 0 psi
  • Inlet Type NPT
  • Inlet Gender Female
  • Inlet Thread Size 1 in - 11 1/2
  • Outlet Type NPT
  • Outlet Gender Female
  • Outlet Thread Size 1 in - 11 1/2
  • Includes Seal Yes
  • Seal Material FKM
  • Minimum Operating Temperature -25 Degrees F
  • Maximum Operating Temperature 210 Degrees F
  • Includes 1 in NPT, Viton Seal
  • Inlet Swivel Configuration 1 in FNPT
  • Outlet Swivel Configuration 1 in FNPT

Carbon steel hose reel swivels are machined from carbon steel to be hard and resilient with more damage resistance than softer metals and a wide working temperature range. These carbon steel hose reel swivels are designed to twist, move, and transfer fluids.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top