Navigation Menu New

Access My Account, Order History, Lists and more here.

1GYK2 S602033 UNSPSC # 40142005

Swivel, Material Steel, Includes Seal Yes, 5,000 psi, For Reel Series 30000, 80000, 90 °

  • Item # 1GYK2
  • Mfr. Model # S602033
  • UNSPSC # 40142005
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Carbon steel hose reel swivels are machined from carbon steel to be hard and resilient with more damage resistance than softer metals and a wide working temperature range. These carbon steel hose reel swivels are designed to twist, move, and transfer fluids.

Tap image to zoom.

Roll over image to zoom.

Swivel, Material Steel, Includes Seal Yes, 5,000 psi, For Reel Series 30000, 80000, 90 °

  • Item # 1GYK2
  • Mfr. Model # S602033
  • UNSPSC # 40142005
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Carbon steel hose reel swivels are machined from carbon steel to be hard and resilient with more damage resistance than softer metals and a wide working temperature range. These carbon steel hose reel swivels are designed to twist, move, and transfer fluids.

Technical Specs

  • Item Swivel
  • For Use With Grainger Item Number 184V98, 260N12, 38EE64, 38EE65, 38EE66, 38EE67, 38EE81, 38L522, 38L554, 38L570, 448F64, 4JNC9, 4NA89, 4NA91, 4NB24, 4NB25, 4NB33, 4Z934, 525N69, 59YT30, 5KPC1, 5Z339, 5Z340, 69AF40, 69AF44, 69AF48, 69AF49, 69AF58, 69AF64, 69AF67, 69AH11, 69AH13
  • For Use With Mfr. Model Number 81000 OHP, 81075 OHP1, 81100 OHP1, 82000 OMP, 82075 OMP1, 82100 OMP 1, AA32112 M4A, BA32112 M, BA34118 M, CA32106 M, CA32106 M 1, CA32112 M1, CA32118 M 1, CA32122 M 1, CA32128 M 1, CA38106 M 1, CA38112 M1, D9100 OHPBW, D9175 OHPBW, EA32106 M10A, EA32106 M12D 1, EA32112 M12D1, EA32118 M12D1, EA32118 M24D, EA32122 M12D, EA32128 M12D, EA38106 M12D, EA38112 M12D, PW81000 OHP1, PW81100 OHP, TH88000 OMP 1, TH88050 OMP1
  • For Reel Series 30000, 80000
  • Material Steel
  • Angle 90 Degrees
  • Maximum Operating Pressure 5,000 psi
  • Minimum Operating Pressure 0 psi
  • Inlet Type NPT
  • Inlet Gender Female
  • Inlet Thread Size 1/2 in - 14
  • Outlet Type NPT
  • Outlet Gender Male
  • Outlet Thread Size 1/2 in - 14
  • Includes Seal Yes
  • Seal Material TFE/P
  • Minimum Operating Temperature 32 Degrees F
  • Maximum Operating Temperature 210 Degrees F
  • Inlet Swivel Configuration 1/2 in FNPT
  • Outlet Swivel Configuration 1/2 in MNPT

Carbon steel hose reel swivels are machined from carbon steel to be hard and resilient with more damage resistance than softer metals and a wide working temperature range. These carbon steel hose reel swivels are designed to twist, move, and transfer fluids.

Back to Top