Navigation Menu New

Access My Account, Order History, Lists and more here.

4NB25 PW81000 OHP UNSPSC # 40142121

Spring Return Hose Reel, Pressure Washer, Maximum Operating Pressure 5,000 psi

  • Item # 4NB25
  • Mfr. Model # PW81000 OHP
  • UNSPSC # 40142121
  • Catalog Page # 2529 2529
Country of Origin USA. Country of Origin is subject to change.

Pressure-washer spring-return hose reels have a high-pressure water swivel to handle a broad range of temperatures and up to 5000 psi. Steel bodies are powder-coated for corrosion resistance. These pressure-washer hose reels hold 50- to 425-ft. water hose for use in agricultural/marine, equipment cleaning, and pressure-washing applications.

Tap image to zoom.

Roll over image to zoom.

Spring Return Hose Reel, Pressure Washer, Maximum Operating Pressure 5,000 psi

  • Item # 4NB25
  • Mfr. Model # PW81000 OHP
  • UNSPSC # 40142121
  • Catalog Page # 2529 2529
Country of Origin USA. Country of Origin is subject to change.

Pressure-washer spring-return hose reels have a high-pressure water swivel to handle a broad range of temperatures and up to 5000 psi. Steel bodies are powder-coated for corrosion resistance. These pressure-washer hose reels hold 50- to 425-ft. water hose for use in agricultural/marine, equipment cleaning, and pressure-washing applications.

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Primary Application Pressure Washer
  • Maximum Operating Pressure 5,000 psi
  • Hose Capacity 100 ft (3/8 in I.D.)
  • Drive Type Spring Return
  • Corrosion-Resistant Yes
  • Enclosed No
  • For Dual Hose No
  • Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel
  • Includes Hose No
  • Mounting Location Ceiling, Floor, Wall
  • Pedestal Type Dual Pedestal
  • Number of Guide Arms Double Arm
  • Overall Height 25 3/8 in
  • Overall Length 24 in
  • Overall Width 10 1/2 in
  • Reel Material Steel
  • Reel Finish Powder Coated
  • Speed Limited Retraction No
  • Reel Color Red
  • Swivel Material Nickel Plated Steel
  • Swivel Outlet Size 3/8 in
  • Swivel Outlet Thread Size 3/8 in - 18
  • Swivel Outlet Type NPT
  • Swivel Outlet Gender Female
  • Swivel Inlet Size 1/2 in
  • Swivel Inlet Thread Size 1/2 in - 14
  • Swivel Inlet Type NPT
  • Swivel Inlet Gender Female
  • Latch Type Spring Loaded
  • Bearing Construction Ball
  • Includes Leader Hose No
  • Maximum Operating Temperature 210 Degrees F
  • Minimum Operating Temperature 32 Degrees F
  • Mount Base Height 12 in
  • Mount Base Width 7 3/8 in
  • Mounting Hole Center to Center Width 8 1/8 in
  • Base Motion Type Stationary
  • Mounting Hole Center to Center Height 10 1/2 in
  • Mount Hole Diameter 1/2 in
  • Number of Mount Holes 4
  • Reel Diameter 15 1/2 in
  • Reel Width 10 1/2 in
  • Twin Hose Compatible No
  • Weight 86 lb
  • Fasteners Included No
  • Features Heavy Duty for Pressure Washing
  • Overall Dimensions 24 in L x 10 1/2 in W x 25 3/8 in H

Pressure-washer spring-return hose reels have a high-pressure water swivel to handle a broad range of temperatures and up to 5000 psi. Steel bodies are powder-coated for corrosion resistance. These pressure-washer hose reels hold 50- to 425-ft. water hose for use in agricultural/marine, equipment cleaning, and pressure-washing applications.

Back to Top