Navigation Menu New

Access My Account, Order History, Lists and more here.

12U323 SD13035 OLP UNSPSC # 40142121

Tap image to zoom.

Roll over image to zoom.

Spring Return Hose Reel, Air, Water, 250 psi, Hose Capacity 35 ft (3/4 in ID)

  • Item # 12U323
  • Mfr. Model # SD13035 OLP
  • UNSPSC # 40142121
  • Catalog Page # 2525 2525
Country of Origin USA. Country of Origin is subject to change.

Large-frame air or water spring-return hose reels with static hose distribution hold shorter lengths of low-pressure (up to 500 psi), large-diameter hoses. These low-profile, compact reels mount in truck cabinets or in other areas where space is limited, and hose pulls out of a static location. These industrial-grade, low-pressure (up to 500 psi) reels include an external drive spring assembly, ductile iron fluid path parts, and a heavy-gauge bolted together frame. These powder-coated, large-frame hose reels resist corrosion when used with air or water hoses in food and chemical processing, washdowns, and water treatment.

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Primary Application Air, Water
  • Maximum Operating Pressure 250 psi
  • Hose Capacity 35 ft (3/4 in ID)
  • Drive Type Spring Return
  • Enclosed No
  • Includes Hose Yes
  • Hose Inside Dia. 3/4 in
  • Hose Length 35 ft
  • Reel Material Carbon Steel
  • Mounting Location Floor, Truck
  • Speed Limited Retraction No
  • Overall Height 18 1/4 in
  • Overall Length 19 1/8 in
  • Overall Width 11 1/4 in
  • Corrosion-Resistant Yes
  • For Dual Hose No
  • Hose Color Red
  • Hose Cover Material PVC
  • Hose Fitting A Gender Male
  • Hose Fitting A Material Brass
  • Hose Fitting A Size 3/4 in
  • Hose Fitting A Type NPT
  • Hose Fitting B Gender Male
  • Hose Fitting B Material Brass
  • Hose Fitting B Size 3/4 in
  • Hose Fitting B Type NPT
  • Hose Outside Dia. 1 3/16 in
  • Hose Reel Type Floor, Vehicle
  • Hose Tube Material PVC
  • Base Motion Type Stationary
  • Pedestal Type Dual Pedestal
  • Number of Mount Holes 4
  • Reel Color Red
  • Twin Hose Compatible No
  • Swivel Material Nickel Plated Steel
  • Swivel Inlet Type NPT
  • Swivel Outlet Gender Male
  • Swivel Outlet Size 1 in
  • Swivel Outlet Thread Size 1 in - 11 1/2
  • Swivel Outlet Type NPT
  • Swivel Inlet Gender Female
  • Swivel Inlet Size 1 in
  • Swivel Inlet Thread Size 1 in - 11 1/2
  • Reel Width 11 1/4 in
  • Reel Finish Powder Coated
  • Weight 95 lb
  • Latch Type Spring Loaded
  • Bearing Construction Ball
  • Maximum Operating Temperature 150 Degrees F
  • Fasteners Included No
  • Features External Drive Spring and A Heavy Gauge All-Bolted Together Frame
  • Spiral Hose Guard No
  • Includes Hose Stop Yes
  • Includes Leader Hose No
  • Minimum Operating Temperature 32 Degrees F
  • Mount Base Height 19 1/8 in
  • Mount Base Width 12 17/32 in
  • Mounting Hole Center to Center Width 11 1/4 in
  • Mounting Hole Center to Center Height 14 in
  • Mount Hole Diameter 1/2 in
  • Reel Diameter 8 in
  • Fitting Type NPT x NPT
  • Includes Hose; Bumper
  • Fitting Gender Male x Male
  • Fitting Size 3/4 in x 3/4 in
  • Hose End Configuration 3/4 in MNPT
  • Overall Dimensions 19 1/8 in L x 11 1/4 in W x 18 1/4 in H

Large-frame air or water spring-return hose reels with static hose distribution hold shorter lengths of low-pressure (up to 500 psi), large-diameter hoses. These low-profile, compact reels mount in truck cabinets or in other areas where space is limited, and hose pulls out of a static location. These industrial-grade, low-pressure (up to 500 psi) reels include an external drive spring assembly, ductile iron fluid path parts, and a heavy-gauge bolted together frame. These powder-coated, large-frame hose reels resist corrosion when used with air or water hoses in food and chemical processing, washdowns, and water treatment.

Back to Top