Navigation Menu New

Access My Account, Order History, Lists and more here.

4NB19 WC7000 UNSPSC # 40142121

Reel, Welding Cable

  • Item # 4NB19
  • Mfr. Model # WC7000
  • UNSPSC # 40142121
  • Catalog Page # 2435 2435
Country of Origin USA. Country of Origin is subject to change.

The Reelcraft® welding cable reels offer a reliable and safe way to handle welding cable leads. The reels protect the cable from premature wear and replacement. All-bolted, heavy-gauge steel construction. Equipped to handle a variety of cable sizes and lengths.

Tap image to zoom.

Roll over image to zoom.

Reel, Welding Cable

  • Item # 4NB19
  • Mfr. Model # WC7000
  • UNSPSC # 40142121
  • Catalog Page # 2435 2435
Country of Origin USA. Country of Origin is subject to change.

The Reelcraft® welding cable reels offer a reliable and safe way to handle welding cable leads. The reels protect the cable from premature wear and replacement. All-bolted, heavy-gauge steel construction. Equipped to handle a variety of cable sizes and lengths.

Technical Specs

  • Item Arc Welding Cable Reel
  • Reel Type Electric Welding
  • Drive Type Spring Return
  • #1 Cable Capacity 50 ft
  • #1/0 Cable Capacity 50 ft
  • #2/0 Cable Capacity 50 ft
  • Max. Amps 400 A
  • Shaft Dia. 1 1/4 in
  • Bearings Permanently Lubricated
  • Finish Powder Coated
  • Latch Locking
  • Max. Temp. 250 Degrees F
  • Mounting Bench, Ceiling, Floor, Truck, Wall
  • Overall Length 19 in
  • Overall Height 20 1/4 in
  • Overall Width 14 3/4 in

The Reelcraft® welding cable reels offer a reliable and safe way to handle welding cable leads. The reels protect the cable from premature wear and replacement. All-bolted, heavy-gauge steel construction. Equipped to handle a variety of cable sizes and lengths.

Back to Top