Skip Content

C3
REELCRAFT

Red Retractable Cord Reel, 20 Max. Amps, Cord Ending: Flying Lead, 50 ft. Cord Length

  • Item# 12T747
  • Mfr. Model# L 7050 104 X
  • Catalog Page# 509
  • UNSPSC# 26121635
Red Retractable Cord Reel, 20 Max. Amps, Cord Ending: Flying Lead, 50 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,055.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 72.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speed-latch mechanism with latch cam is constructed with powder-coated steel on a welded base. Includes an extension cord.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade Industrial
  • Voltage 600VAC
  • Cord Ending Flying Lead
  • Cord Length 50 ft.
  • Reel Color Red
  • Max. Amps 20
  • Gauge/Conductor 10/4
  • Cord Included Yes
  • Number of Outlets 0
  • Cord Color Black
  • Feeder Cord Length No Cord
  • Feeder Cord Ending Junction Box
  • NEC Cord Designation SEOOW
  • Indoor / Outdoor Indoor
  • Reel Mounting Ceiling, Wall or Bench
  • Reel Material Steel
  • Temp. Range 0 Degrees to 150 Degrees F
  • Overall Height 20-1/4"
  • Overall Width 19"
  • Overall Depth 16"
  • Watts 12,000
  • Enclosed Reel No
  • Slip Ring Rating 20
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.