Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

REELCRAFT

300 ft. Pressure Wash Hose Reel

  • Item# 4NB24
  • Mfr. Model# CA38112 M1
  • Catalog Page# 3167
  • UNSPSC# 40142121
300 ft. Pressure Wash Hose Reel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $401.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 49.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Reelcraft® hose reel incorporates a compact design and quality steel construction. Rated up to 4500 psi, this reel can handle from 50 to 400 ft. of hose. Includes high-pressure water swivel for maximum delivery.

View More

Technical Specs

  • Item Hose Reel
  • Type Pressure Wash
  • Drive Type Hand Crank
  • Reel Inlet 1/2" (F)NPT
  • Hose Included No
  • Hose Inside Dia. 3/8"
  • Hose Length 300 ft.
  • Hose Ends 1/2" (M)NPT
  • Hose Outlet 1/2" (F)NPT
  • Max. Pressure Rating 5000 psi
  • Max. Temp. Rating 400 Degrees F
  • Bearings Permanently Lubricated
  • Finish Powder Coated
  • Mounting Floor, Wall, Bench and Truck
  • Seal Type Aflas
  • Not Included Hose
  • Width 25"
  • Height 20-1/4"
  • Length 17-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.