Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

REELCRAFT

100 ft. Medium Duty, Air/Water Hose Reel, Red

  • Item# 5KPC7
  • Mfr. Model# H29005 1
  • Catalog Page# 3166
  • UNSPSC# 40142121
100 ft. Medium Duty, Air/Water Hose Reel, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $435.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 35.89 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Reelcraft® Series H hose reel is an economical choice for medium-duty applications requiring long lengths of hose. Simple design is suitable for lawn care, pest control, steam cleaning, and industrial applications. Full flow and swivel.
Note: Hose is not included.

View More

Technical Specs

  • Item Hose Reel
  • Type Medium Duty, Air/Water
  • Drive Type Hand Crank
  • Reel Inlet 3/4" (F)NPT
  • Hose Included No
  • Hose Inside Dia. 3/4"
  • Hose Length 100 ft.
  • Hose Outlet 3/4" (F)NPT
  • Max. Pressure Rating 1000 psi
  • Max. Temp. Rating 150 Degrees F
  • Bearings Permanently Lubricated
  • Color Red
  • Finish Powder Coated
  • Construction All Bolted Unitized
  • Mounting Floor, Wall, Bench and Truck
  • Seal Type Aflas
  • Swivel Material Nickel Plated Steel
  • Application For Lawn Care, Pest Control, Grounds Maintenance, Steam Cleaning, Tree Spraying
  • Not Included Hose
  • Width 14"
  • Height 18-1/2"
  • Length 20-1/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.