Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

REELCRAFT

225 ft. Heavy Duty Hose Reel, Red

  • Item# 2CAJ2
  • Mfr. Model# CA33122 L1
  • Catalog Page# 3166
  • UNSPSC# 40142121
225 ft. Heavy Duty Hose Reel, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $413.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 55.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep hoses coiled cleanly with this heavy-duty hose reel. It is designed for use in stationary and mobile applications such as lawn care, pest control, grounds maintenance, steam cleaning, and tree spraying. With an adjustable drag feature, it helps to eliminate backlash. The single-piece, bolted A-frame steel construction features nickel-plated full-flow swivels with Aflas® O-ring seals and vibrationproof fasteners. Hose not included.

View More

Technical Specs

  • Item Hose Reel
  • Type Heavy Duty
  • Drive Type Hand Crank
  • Reel Inlet 3/4" (F)NPT
  • Hose Included No
  • Hose Inside Dia. 3/4"
  • Hose Length 225 ft.
  • Hose Outlet 3/4" (F)NPT
  • Max. Pressure Rating 1000 psi
  • Max. Temp. Rating 250 Degrees F
  • Bearings Permanently Lubricated
  • Color Red
  • Finish Powder Coated
  • Construction All Bolted Unitized
  • Mounting Either End of Reel
  • Seal Type Viton(R)
  • Swivel Material Nickel Plated
  • Application For Lawn Care, Pest Control, Grounds Maintenance, Steam Cleaning, Tree Spraying
  • Not Included Hose
  • Width 35"
  • Height 17-3/4"
  • Length 20-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.