Skip Content

NC
REELCRAFT

Heavy Duty Spring Return Hose Reel, 300 psi

  • Item # 12U315
  • My Part #
  • Mfr. Model # UR7830 OLB
  • Catalog Page # 2584
  • UNSPSC # 40142121
Hose Reel,1/2",30 ft,300 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,101.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 46.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Reelcraft® Series 7000 hose reel is designed for dispensing diesel emissions fluid (DEF) for late model diesel engines and DEF service stations in marinas, truck stops, and garages. Ideal for the most demanding applications, the reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength. Open design allows easy access to any wear items, guide arm, and bumper stop and are adjustable using standard tools. Corrosion resistant.

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Finish Powder Coated
  • Hose Inside Dia. 1/2"
  • Hose Length 30 ft.
  • Max. Pressure 300 psi
  • Max. Temp. 150 Degrees F
  • Reel Inlet 1/2" (F)NPT
  • Hose Ends 1/2" (M)NPT
  • Overall Height 20-1/4"
  • Overall Width 7"
  • Overall Length 19"
  • Application Diesel Exhaust Fluid
  • Bearings Permanently Lubricated
  • Drive Type Spring Return
  • Duty Rating Heavy Duty
  • Hose Included Yes
  • Hose Material DEF
  • Hose Outlet 1/2" (M)NPT
  • Housing Material Steel
  • Includes Hose and Ball Stop
  • Latch Locking
  • Mounting Wall, Column, Ceiling, Bench, Truck
  • Seal Type Viton(R)
  • Swivel Material Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.