Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
REELCRAFT

Red Hand Wind Cord Reel, Cord Ending: None, Not Included Cord Length

  • Item# 2XJE2
  • Mfr. Model# CA30112-CS
  • Catalog Page# 404
  • UNSPSC# 26121635
Red Hand Wind Cord Reel, Cord Ending: None, Not Included Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $223.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 41.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hand-crank reels are designed for less strenuous applications. Turn the reel by hand to check for smooth operation before installing or operating to inspect for damage.

View More

Technical Specs

  • Item Hand Wind Cord Reel
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Cord Ending None
  • Cord Length - Ext. Cords and Outlet Strips No Cord Included
  • Reel Color Red
  • Cord Included No
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Item - Ext. Cords and Outlet Strips Hand Wind Cord Reel
  • Number of Outlets 0
  • Indoor / Outdoor Indoor
  • Reel Mounting Ceiling, Wall or Bench
  • Holds 280 ft. of 10/3, 350 ft. of 12/3 and 850 ft. of 16/3
  • Reel Material Steel
  • Temp. Range 0 Degrees to 125 Degrees F
  • Overall Height 20-1/4"
  • Overall Width 19-3/8"
  • Overall Depth 25"
  • Enclosed Reel No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.