Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

REELCRAFT

Extension Cord Reel with Hand Lamp, Fluorescent Lamp, Red, 50 ft. Cord Length

  • Item# 2XJA6
  • Mfr. Model# L 4050 162 2 1
  • Catalog Page# 509
  • UNSPSC# 26121635
Extension Cord Reel with Hand Lamp, Fluorescent Lamp, Red, 50 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $624.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The heavy duty hand wind reel holds your cords for easy access and rewinding indoors or outdoors.

View More

Technical Specs

  • Item Extension Cord Reel with Hand Lamp
  • Cord Ending Fluorescent Lamp
  • Lamp Watts 13
  • Voltage 120VAC
  • Cord Length 50 ft.
  • Gauge/Conductor 16/2
  • Replacement Lamps Standard Bulb
  • Cord Color Black
  • Feeder Cord Length 5 ft.
  • NEC Cord Designation SJTOW
  • Reel Color Red
  • Reel Material Steel
  • Reel Dia. 12-5/8"
  • Reel Width 3"
  • Height 13-1/4"
  • Width 9-3/8"
  • Depth 12-5/8"
  • Reel Mounting Ceiling, Wall or Bench
  • Hand Lamp Mounting Hook
  • Lamp Guard Yes
  • Slip Ring Rating 20A @ 600VAC
  • NEMA Plug Configuration 5-15P
  • Standards UL, CSA
  • Includes Models Equipped with Automatic On/Off Switch that Activates Power, Single Receptacle Tool Tap, Push through Switch, Metal Grounded Guard
  • Grade Heavy Duty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.