Navigation Menu New

Access My Account, Order History, Lists and more here.

4NB10 CB37118L UNSPSC # 40142121

Hand Crank Hose Reel, Hose Capacity 100 ft (1 in I.D.), 300 psi

  • Item # 4NB10
  • Mfr. Model # CB37118L
  • UNSPSC # 40142121
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Multipurpose hand-crank hose reels are built for rugged applications requiring longer lengths of hose and larger storage capacity. All-bolted unitized construction includes vibration-proof, self-locking fasteners, full-flow swivel, and corrosion-resistant finish. The open drum design provides even hose wrapping around drum. A drag brake prevents de-spooling during operation, transport, or storage. These reels mount on the floor, wall, bench, or on trucks. Multipurpose hand-crank hose reels are used with air, water, and chemical hoses for fire suppression, pest and weed control, and pressure washing. Consider psi requirements when selecting a hose reel for specific applications.

Tap image to zoom.

Roll over image to zoom.

Hand Crank Hose Reel, Hose Capacity 100 ft (1 in I.D.), 300 psi

  • Item # 4NB10
  • Mfr. Model # CB37118L
  • UNSPSC # 40142121
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Multipurpose hand-crank hose reels are built for rugged applications requiring longer lengths of hose and larger storage capacity. All-bolted unitized construction includes vibration-proof, self-locking fasteners, full-flow swivel, and corrosion-resistant finish. The open drum design provides even hose wrapping around drum. A drag brake prevents de-spooling during operation, transport, or storage. These reels mount on the floor, wall, bench, or on trucks. Multipurpose hand-crank hose reels are used with air, water, and chemical hoses for fire suppression, pest and weed control, and pressure washing. Consider psi requirements when selecting a hose reel for specific applications.

Technical Specs

  • Item Hand Crank Hose Reel
  • Hose Reel Primary Application Air, Garden, Pre-Rinse, Washdown, Water
  • Hose Capacity 100 ft (1 in I.D.)
  • Maximum Operating Pressure 300 psi
  • Overall Height 20 1/4 in
  • Overall Length 17 3/4 in
  • Overall Width 31 3/4 in
  • Reel Material Steel
  • Reel Finish Powder Coated
  • Drive Type Hand Crank
  • Enclosed No
  • Includes Hose No
  • Mounting Location Bench, Floor, Truck, Wall
  • Reel Color Red
  • Includes Gooseneck No
  • Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
  • Swivel Material Nickel Plated Steel
  • Swivel Outlet Gender Female
  • Swivel Outlet Size 1 in
  • Swivel Outlet Thread Size 1 in - 11 1/2
  • Swivel Outlet Type NPT
  • Swivel Inlet Gender Female
  • Swivel Inlet Size 1 in
  • Swivel Inlet Thread Size 1 in - 11 1/2
  • Swivel Inlet Type NPT
  • Includes Instructions
  • Seal Material TFE/P
  • Fasteners Included No
  • Features Heavy Duty and Bolted Construction
  • Handle Length 3 3/4 in
  • Includes Leader Hose No
  • Mount Base Height 12 5/8 in
  • Mount Base Width 21 3/4 in
  • Base Motion Type Stationary
  • Mounting Hole Center to Center Width 21 3/4 in
  • Mounting Hole Center to Center Height 9 in
  • Mount Hole Diameter 1/2 in
  • Maximum Operating Temperature 250 Degrees F
  • Number of Mount Holes 4
  • Minimum Operating Temperature 32 Degrees F
  • Reel Width 18 in
  • Reel Diameter 6 3/8 in
  • Weight 52 lb
  • Latch Type Locking
  • Bearing Construction Permanently Lubricated
  • For Dual Hose No
  • Overall Dimensions 17 3/4 in L x 31 3/4 in W x 20 1/4 in H

Multipurpose hand-crank hose reels are built for rugged applications requiring longer lengths of hose and larger storage capacity. All-bolted unitized construction includes vibration-proof, self-locking fasteners, full-flow swivel, and corrosion-resistant finish. The open drum design provides even hose wrapping around drum. A drag brake prevents de-spooling during operation, transport, or storage. These reels mount on the floor, wall, bench, or on trucks. Multipurpose hand-crank hose reels are used with air, water, and chemical hoses for fire suppression, pest and weed control, and pressure washing. Consider psi requirements when selecting a hose reel for specific applications.

Back to Top