Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

REELCRAFT

50 ft. Static Discharge Grounding Cable Reel, Red

  • Item# 4NB23
  • Mfr. Model# G 3050 1
  • Catalog Page# 3164
  • UNSPSC# 40142121
50 ft. Static Discharge Grounding Cable Reel, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $359.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Reelcraft® Series G static-discharge cable reel is used to ground equipment operating in hazardous atmospheres. When properly clamped to ground, this static-discharge reel dissipates static electrical buildup, reducing the chances of sparking and the potential for explosion. Includes cable.

View More

Technical Specs

  • Item Cable Reel
  • Type Static Discharge Grounding
  • Drive Type Spring Return
  • Cable Length 50 ft.
  • Latch Rachet Locking
  • Color Red
  • Finish Powder Coated
  • Bearings Permanently Lubricated
  • Mounting Floor, Wall, Ceiling, Bench or Truck
  • Length (In.) 8-5/8
  • Width (In.) 3-3/8
  • Height (In.) 8-7/8
  • Includes 100 Amp Universal Grounding Clamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.