Skip Content

DG
REELCRAFT

600VAC Heavy Industrial Motor Driven Cord Reel; Number of Outlets: 0, Cord Included: No

  • Item # 2XJE5
  • My Part #
  • Mfr. Model # LE312 123 12D
  • Catalog Page # N/A
  • UNSPSC # 26121635
600VAC Heavy Industrial Motor Driven Cord Reel; Number of Outlets: 0, Cord Included: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hand-crank reels are designed for less strenuous applications. Turn the reel by hand to check for smooth operation before installing or operating to inspect for damage.

View More

Technical Specs

  • Item Motor Driven Cord Reel
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Voltage - Ext. Cords and Outlet Strips 600VAC
  • Cord Ending None
  • Cord Length - Ext. Cords and Outlet Strips No Cord Included
  • Reel Color Red
  • Cord Included No
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Item - Ext. Cords and Outlet Strips Motor Driven Cord Reel
  • Number of Outlets 0
  • Indoor / Outdoor Indoor
  • Reel Mounting Bench, Ceiling, Wall
  • Holds 200 ft. of 12/3
  • Reel Material Steel
  • Temp. Range 0 Degrees to 125 Degrees F
  • Overall Height 20-1/4"
  • Overall Width 19-3/8"
  • Overall Depth 25"
  • Watts 18,000
  • Enclosed Reel No
  • Slip Ring Rating 25
  • Includes 12 VDC Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms