Skip Content

DG
REELCRAFT

3/8", 15 ft. Spring Return Hose Reel, 300 psi Max. Pressure

  • Item # 4HK87
  • My Part #
  • Mfr. Model # 4615 OLP
  • Catalog Page # 2521
  • UNSPSC # 40142121
Hose Reel,Spring,3/8",15 ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Compact design and all-steel construction allows use in tight spaces. Just pull hose out to desired length, then allow hose to rewind on reel a half turn for latch engagement. Reel is ideal for noisy environments.

• Permanently lubricated swivel
• Corrosion-resistant powder-coated finish

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air,Water
  • Max. Pressure 300 psi
  • Hose Inside Dia. 3/8"
  • Hose Length 15 ft.
  • Hose Included Yes
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 3/8" (F)NPT
  • Enclosed Reel No
  • Hose Ends 1/4" (M)NPT
  • Hose Outlet 1/4" (M)NPT
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Latch Quiet Latch
  • Seal Type Nitrile
  • Swivel Material Zinc Dichromate/Copper/Brass
  • Housing Material Steel
  • Mounting Wall, Floor, Ceiling or Truck
  • Includes Hose and Ball Stop
  • Overall Height 12-7/8"
  • Overall Width 5-3/8"
  • Overall Length 12-5/8"
  • Hose Material PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products