C3
REELCRAFT

3/8", 75 ft. Spring Return Hose Reel, 4800 psi Max. Pressure

  • Item # 48ZX01
  • My Part #
  • Mfr. Model # HD76075 OHP
  • Catalog Page # N/A
  • UNSPSC # 40142121
3/8", 75 ft. Spring Return Hose Reel, 4800 psi Max. Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $879.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 79.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Grease
  • Max. Pressure 4800 psi
  • Hose Inside Dia. 3/8"
  • Hose Length 75 ft.
  • Hose Included Yes
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 1/2" (F)NPT
  • Enclosed Reel No
  • Hose Ends 1/4" (M)NPT
  • Hose Outlet 1/4" (M)NPT
  • Max. Temp. 210 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Aflas
  • Swivel Material Nickel Plated Steel
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Includes Hose and Ball Stop
  • Overall Height 20-1/4"
  • Overall Width 8-1/4"
  • Overall Length 19-3/4"
  • Hose Material SAE 100 R2 T
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.