Skip Content

DG
REELCRAFT

3/8", 50 ft. Spring Return Hose Reel, 300 psi Max. Pressure

  • Item # 41GR95
  • My Part #
  • Mfr. Model # 7650 OLP-40BL
  • Catalog Page # N/A
  • UNSPSC # 40142121
Spring Return Reel,3/8",50 ft,HD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This durable reel provides power, air and/or water where and when you need it.

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air,Water
  • Max. Pressure 300 psi
  • Hose Inside Dia. 3/8"
  • Hose Length 50 ft.
  • Hose Included Yes
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 1/2" (F)NPTF
  • Enclosed Reel No
  • Hose Ends 1/4" (M)NPTF
  • Hose Outlet 1/4" (M)NPTF
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Nickel Plated Steel
  • Housing Material Steel
  • Mounting Wall, Ceiling, Floor, Truck
  • Includes Hose and Ball Stop
  • Overall Height 20-1/4"
  • Overall Width 7"
  • Overall Length 19"
  • Hose Material PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.