Skip Content

WG
REELCRAFT

3/8", 50 ft. Spring Return Hose Reel, 300 psi Max. Pressure

  • Item # 3VE28
  • My Part #
  • Mfr. Model # RT650-OLP
  • Catalog Page # N/A
  • UNSPSC # 40142121
3/8", 50 ft. Spring Return Hose Reel, 300 psi Max. Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Reelcraft® RT Series hose reel is an economical choice for a medium-duty, lighter weight, spring-driven hose reel for applications that are less demanding for industrial and commercial use. The industrial-grade drive spring is protected inside a polypropylene spool for longer life. Guide arm adjusts to 7 positions. Includes hose.

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air,Water
  • Max. Pressure 300 psi
  • Hose Inside Dia. 3/8"
  • Hose Length 50 ft.
  • Hose Included Yes
  • Duty Rating Light Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 1/2" (F)NPT
  • Enclosed Reel No
  • Hose Ends 1/4" (M)NPT
  • Hose Outlet 1/4" (M)NPT
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Swivel Material Zinc Dichromate/Copper/Brass
  • Housing Material Steel
  • Includes Hose and Ball Stop
  • Overall Height 17-5/8"
  • Overall Width 6-1/4"
  • Overall Length 16-1/2"
  • Hose Material PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products