C3
REELCRAFT

3/8", 35 ft. Spring Return Hose Reel, 250 psi Max. Pressure

  • Item # 3MJJ1
  • My Part #
  • Mfr. Model # 5635 ELPSW5
  • Catalog Page # N/A
  • UNSPSC # 40142121
3/8", 35 ft. Spring Return Hose Reel, 250 psi Max. Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $463.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Reelcraft® pre-rinse reel is engineered for use with corrosion-resistant appliances in restaurants, institutions, home, and garden applications. Reel includes a lever-operated spray valve and hose guard. Rated for hot water up to 210°F. Camlatch. Includes hose.

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air
  • Max. Pressure 250 psi
  • Hose Inside Dia. 3/8"
  • Hose Length 35 ft.
  • Hose Included Yes
  • Duty Rating Medium Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 3/8" (F)NPT
  • Enclosed Reel Yes
  • Hose Ends 3/8" (F)NPT
  • Hose Outlet 3/8" (F)NPT
  • Max. Temp. 210 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Zinc Plated Steel
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Includes Lever-Operated Spray Valve
  • Overall Height 14-1/2"
  • Overall Width 6"
  • Overall Length 13-3/4"
  • Hose Material Synthetic Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.