Skip Content

C3
REELCRAFT

3/4", 75 ft. Spring Return Hose Reel, 250 psi Max. Pressure

  • Item # 5PG09
  • My Part #
  • Mfr. Model # FD83000 OLP
  • Catalog Page # 2584
  • UNSPSC # 40142121
Hose Reel,75 ft,250 psi,Spring close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $552.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 77.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Reelcraft® retractable fuel delivery reel is equipped with low temp Viton® seals and incorporates metal forms to insure the greatest possible strength. Ideal for mobile and fixed mount applications. These rugged, corrosion-resistant reels are suitable for a wide variety of fuel applications including E85.

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Fuel
  • Max. Pressure 250 psi
  • Hose Inside Dia. 3/4"
  • Hose Length 75 ft.
  • Hose Included No
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 3/4" (F)NPT
  • Enclosed Reel No
  • Hose Ends 3/4" (F)NPT
  • Hose Outlet 3/4" (F)NPT
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Seal Type Viton(R)
  • Swivel Material Nickel Plated Steel
  • Housing Material Steel
  • Mounting Wall, Floor, Ceiling, Truck
  • Overall Height 25-3/8"
  • Overall Width 14-1/4"
  • Overall Length 24"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.