Skip Content

ST
REELCRAFT

25 ft. Air Hose, Pneumatic Hose Max. Pressure: 250 psi, Red

  • Item # 2PLC9
  • My Part #
  • Mfr. Model # S601026-25
  • Catalog Page # N/A
  • UNSPSC # 40142002
25 ft. Air Hose, Pneumatic Hose Max. Pressure: 250 psi, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 9.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lead Hoses and Hose Assemblies
• Max. temp.: 150°F
Reelcraft® uses an elongated fitting with proprietary crimp and adhesion process to ensure the longest possible service life and simplify reel installation.

View More

Technical Specs

  • Item Air Hose
  • Hose Media Air,Mild Chemicals,Water
  • Pneumatic Hose Inside Dia. 3/4"
  • Pneumatic Hose Max. Pressure 250 psi
  • Pneumatic Hose Length 25 ft.
  • Pneumatic Hose Fitting Size 3/4" x 3/4"
  • Pneumatic Hose Thread Type NPTF(M) x NPTF(M)
  • Pneumatic Hose Temp. Range 0 Degrees to 150 Degrees F
  • Pneumatic Hose Color Red
  • Outside Dia. 1.062"
  • Coupled Assembly / Bulk Coupled Assembly
  • Safety Factor 4:1
  • Tube Material PVC
  • Cover Material PVC
  • Reinforcement Nylon Braid
  • Coupling Material Brass
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.