Skip Content

C3
REELCRAFT

19" x 7" x 20-1/4 Gas Welding Hose Reel; For Gases Such As Oxygen, Acetylene

  • Item # 38EE88
  • My Part #
  • Mfr. Model # TW7460 OLP1
  • Catalog Page # 2495
  • UNSPSC # 40142121
Hose Reel,1/4in. dia.,60 ft.,Grade R close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $413.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 52.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Reelcraft® Series TW hose reel is a welding reel for oxygen/acetylene hose. Exclusive dual-swivel design offers and independent body manufactured from aluminum and hard coated for wear resistance. Ideal for locations where space is limited.

View More

Technical Specs

  • Item Gas Welding Hose Reel
  • Hose Included Yes
  • Drive Type Spring Return
  • Hose Inside Dia. 1/4"
  • Hose Length 60 ft.
  • (F)NPT Reel Inlet (In.) 1/4
  • Hose Outlet 9/16" UNF
  • Welding Hose Grade R
  • Max. Pressure 200 psi
  • Thread 9/16" - 18 UNF
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Mounting Floor, Wall, Ceiling, Bench or Truck
  • Seal Type EPR
  • Overall Length 19"
  • Overall Width 7"
  • Overall Height 20-1/4"
  • Meets/Exceeds R.M.A. and C.G.A. Type V.D. Specifications
  • For Use With Gases Such As Oxygen, Acetylene
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.