Skip Content

DG
REELCRAFT

120VAC Industrial Retractable Cord Reel; Number of Outlets: 1, Cord Included: Yes

  • Item # 32UK79
  • My Part #
  • Mfr. Model # L 4545 123 3-RP 1
  • Catalog Page # N/A
  • UNSPSC # 26121536
120VAC Industrial Retractable Cord Reel; Number of Outlets: 1, Cord Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High-capacity collector ring. The speed-latch mechanism with latch cam and unit has clamping strain relief. Its powder-coated steel resists corrosion, and the welded base provides stability.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade - Ext. Cords and Outlet Strips Industrial
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • Cord Ending Single Plug
  • Cord Length - Ext. Cords and Outlet Strips 45 ft.
  • Reel Color Red
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Cord Included Yes
  • Cord Color Black
  • Cord Ending NEMA Configuration 5-15P
  • Feeder Cord Ending NEMA Configuration 5-15R
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJEOOW
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Number of Outlets 1
  • Feeder Cord Ending Grounding Connector
  • Indoor / Outdoor Indoor
  • Reel Mounting Bench, Ceiling, Wall
  • Holds 45 ft. of 12/3
  • Reel Material Steel
  • Overall Height 13-1/4"
  • Overall Width 12-5/8"
  • Overall Depth 9-3/8"
  • Enclosed Reel No
  • Slip Ring Rating 600V/20A
  • Includes Cam Lock
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms