Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
REELCRAFT

120VAC Industrial Retractable Cord Reel; Number of Outlets: 1, Cord Included: Yes

  • Item # 32UK78
  • My Part #
  • Mfr. Model # L 4050 163 3-RP 1
  • Catalog Page # 391
  • UNSPSC # 26121536
120VAC Industrial Retractable Cord Reel; Number of Outlets: 1, Cord Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $397.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.42 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-capacity collector ring. The speed-latch mechanism with latch cam and unit has clamping strain relief. Its powder-coated steel resists corrosion, and the welded base provides stability.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade - Ext. Cords and Outlet Strips Industrial
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • Cord Ending Single Plug
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Reel Color Red
  • Max. Amps - Ext. Cords and Outlet Strips 13.0
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Cord Included Yes
  • Cord Color Black
  • Cord Ending NEMA Configuration 5-15P
  • Feeder Cord Ending NEMA Configuration 5-15R
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Number of Outlets 1
  • Feeder Cord Ending Grounding Connector
  • Indoor / Outdoor Indoor
  • Reel Mounting Bench, Ceiling, Wall
  • Holds 50 ft. of 16/3
  • Reel Material Steel
  • Overall Height 13-1/4"
  • Overall Width 12-5/8"
  • Overall Depth 9-3/8"
  • Enclosed Reel No
  • Slip Ring Rating 600V/20A
  • Includes Cam Lock
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.