DG
REELCRAFT

120VAC Industrial Retractable Cord Reel; Number of Outlets: 1, Cord Included: Yes

  • Item # 2XHZ7
  • My Part #
  • Mfr. Model # L 4035 163 3
  • Catalog Page # N/A
  • UNSPSC # 26121635
120VAC Industrial Retractable Cord Reel; Number of Outlets: 1, Cord Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Heavy-Duty Cord Reel has a speed-latch mechanism with latch cam. Features a powder-coated steel with welded base and extension cord. Single-connector units have clamping strain relief.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade - Ext. Cords and Outlet Strips Industrial
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • Cord Ending Single Industrial Connector
  • Cord Length - Ext. Cords and Outlet Strips 35 ft.
  • Reel Color Red
  • Max. Amps - Ext. Cords and Outlet Strips 13.0
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Cord Included Yes
  • Cord Color Black
  • Cord Ending NEMA Configuration 5-15R
  • Feeder Cord Ending NEMA Configuration 5-15P
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Number of Outlets 1
  • Feeder Cord Ending Grounding Plug
  • Indoor / Outdoor Indoor
  • Reel Mounting Bench, Ceiling, Wall
  • Reel Material Steel
  • Temp. Range 0 Degrees to 125 Degrees F
  • Overall Height 13-1/4"
  • Overall Width 12-5/8"
  • Overall Depth 9-3/8"
  • Watts 1495
  • Enclosed Reel No
  • Slip Ring Rating 13
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms