DG
REELCRAFT

1/4", 30 ft. Spring Return Hose Reel, 5000 psi Max. Pressure

  • Item # 38EE59
  • My Part #
  • Mfr. Model # 5430 OHP
  • Catalog Page # N/A
  • UNSPSC # 40142121
1/4", 30 ft. Spring Return Hose Reel, 5000 psi Max. Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Compact design and all-steel construction allows use in tight spaces. Just pull hose out to desired length, then allow hose to rewind on reel a half turn for latch engagement. Reel is ideal for noisy environments.

• Permanently lubricated swivel
• Corrosion-resistant powder-coated finish

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Grease
  • Max. Pressure 5000 psi
  • Hose Inside Dia. 1/4"
  • Hose Length 30 ft.
  • Hose Included Yes
  • Duty Rating Medium Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 1/4" (F)NPT
  • Enclosed Reel No
  • Hose Ends 1/4" (F)NPT
  • Hose Outlet 1/4" (F)NPT
  • Max. Temp. 210 Degrees F
  • Bearings Permanently Lubricated
  • Latch Quiet Latch
  • Seal Type Nitrile
  • Swivel Material Carbon Steel
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Includes Hose and Ball Stop
  • Overall Height 17-1/2"
  • Overall Width 6"
  • Overall Length 16-1/2"
  • Hose Material SAE 100 R2 T
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.