ST
REELCRAFT

1/2", 50 ft. Spring Return Hose Reel, 500 psi Max. Pressure

  • Item # 6Z785
  • My Part #
  • Mfr. Model # 7800 OLS
  • Catalog Page # 2523
  • UNSPSC # 40142121
1/2", 50 ft. Spring Return Hose Reel, 500 psi Max. Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,041.98 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 42.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Reelcraft® stainless steel hose reel is ideal for food processing, pre-rinse, wash down, chemical transfer, and industrial-solvent handling. Suitable for coastal, offshore, and on-board ship in marine applications where the harsh salt water environment requires the use of stainless steel hose reels. Heavy-duty brackets eliminate bending. Includes banded drive spring and Viton® O-rings.

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air,Mild Chemical,Water
  • Max. Pressure 500 psi
  • Hose Inside Dia. 1/2"
  • Hose Length 50 ft.
  • Hose Included No
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Stainless Steel
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 1/2" (F)NPT
  • Enclosed Reel No
  • Hose Ends 1/2" (F)NPT
  • Hose Outlet 1/2" (F)NPT
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Seal Type Viton(R)
  • Swivel Material Stainless Steel
  • Housing Material Stainless Steel
  • Overall Height 20-1/4"
  • Overall Width 7"
  • Overall Length 19"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.