Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
REELCRAFT

1/2", 35 ft. Spring Return Hose Reel, 150 psi Max. Pressure

  • Item # 4NB26
  • My Part #
  • Mfr. Model # A5835 OLBSW23
  • Catalog Page # 2527
  • UNSPSC # 40142121
1/2", 35 ft. Spring Return Hose Reel, 150 psi Max. Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $456.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 28.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Reelcraft® spring-retractable potable (drinking) water reel is designed for drinking water systems. Fluid path is stainless steel and CPVC material. Use for boats, RVs, buses, and more. Convenient fast hook-up and disconnect. Stainless steel, full-flow shaft, and PVC swivel.

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Potable Water
  • Max. Pressure 150 psi
  • Hose Inside Dia. 1/2"
  • Hose Length 35 ft.
  • Hose Included Yes
  • Duty Rating Medium Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 1/2" (M)NPT
  • Enclosed Reel No
  • Hose Ends 3/4" (F)NH
  • Hose Outlet 3/4" NHF
  • Max. Temp. 86 Degrees F
  • Bearings Permanently Lubricated
  • Latch Cam Latch with Roller Guide
  • Seal Type Nitrile
  • Swivel Material PVC
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Includes Hose and Ball Stop
  • Overall Height 14-1/2"
  • Overall Width 6"
  • Overall Length 13-3/4"
  • Hose Material PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.